8V MAX GYROSCOPIC Screwdriver 1 Battery Kit
8V MAX GYROSCOPIC Screwdriver 1 Battery Kit
Product Details
Product Details
- Motion activation variable speed and reversing control for precise fastening control
- Motion activated variable speed 0 to 430 rpm for fastening into wood, plastic, and light-gauge metal
- Adjustable two-position handle allows for operation in either in-line or pistol-grip
- Allows control when completing light fastening applications
- Allows illumination in confined areas without shadowing
- Battery state-of-charge on tool allows end user to know when to charge packs
- Allows for quick screwdriver bit change and holds 1-in bit tips
- 23 in-lbs of maximum torque output provides for a superior power to weight ratio in a variety of fastening applications
- Maximum initial battery voltage (measured without a workload) is 8-volts; nominal voltage is 7.2-volts
Specifications
- Battery Size:
- 8V
- Color Finish Name:
- Yellow, Black
- Handle Type:
- Pistol
- Height:
- 8-7/8
- Length:
- 12-1/2
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 430
- Torque (In-Lbs):
- 23 in-lbs
- Type:
- DDCF680N1
- UL Listed:
- No
- UPC:
- 885911310321
- Volts:
- 8V
- Weight:
- 2.9