8V Tool Battery
8V Tool Battery
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 30 Pallet: 1120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact, light weight design
- 1 hour charge time
- No memory and virtually no self-discharge for maximum productivity and less downtime
- Requires 8 V MAX* compatible charger (DCB095)
Specifications
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 6-7/8 in
- Length:
- 4-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 885911310314
- Volts:
- 8V
- Weight:
- 0.023 lb