9/32 x 9/32 x 9/32 in. Round Twist 1 Piece
9/32 x 9/32 x 9/32 in. Round Twist 1 Piece
Product Details
Product Details
- Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
- No-spin shank eliminates the frustration of bit spinning in the chuck
- Tapered web provides greater durability to reduce breaking
- Size markings are located above the shank to prevent wearing away
- Note: Sizes 1/16" to 11/64" are split point drill bits
- Std Jobber Length Fractional Sizes
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 9/32 in
- Bit Sizes:
- 9/32 in
- Drill Bit Type:
- Twist
- Height:
- 38/125
- Length:
- 4-1/4
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 9/32
- Shank Style:
- Round
- UPC:
- 028877302164
- Weight:
- 0.075