This product requires certification to purchase.

9" 10TPI 2X RECIP BLADE 100PK

DEWALT

9" 10TPI 2X RECIP BLADE 100PK

  • Fast #
  • Part #DDWA4179B
  • Item #7654432
  • Manufacturer Part #DWA4179B
4.8 out of 5 Customer Rating
Brand image
DEWALT

9" 10TPI 2X RECIP BLADE 100PK

  • Fast #
  • Part #DDWA4179B
  • Item #7654432
  • Manufacturer Part #DWA4179B
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Taller high speed steel strip reduces breakage and maximizes tooth durability
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life in wood and metal cutting applications
  • Patented tooth design utilizes shaper tooth geometry for faster cut rates
  • Requires Certification

Specifications

Application:
Wood, Metal Cutting
Height:
9
Length:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Type:
C25731BBZ
UPC:
885911330084
Weight:
0.119