9/64 x 9/64 x 1/4 in. Round Countersink 1 Piece
9/64 x 9/64 x 1/4 in. Round Countersink 1 Piece
Product Details
Product Details
- Drill, countersink and counterbore in one step
- Four-cutter countersink and tapered drill bit provide superior speed and ideal finish
- Replacement tapered bits offered
- Manufactured by DEWALT
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 9/64 in
- Bit Sizes:
- 9/64 in
- Drill Bit Type:
- Countersink
- Height:
- 6-3/4 in
- Length:
- 1-87/100 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 1/4 in
- Shank Style:
- Round
- UPC:
- 028874025370
- Weight:
- 0.03 lb