This product requires certification to purchase.

9 in. Cutting, Metal, Pipelines and Stainless Steel Grinding Wheel

DEWALT

9 in. Cutting, Metal, Pipelines and Stainless Steel Grinding Wheel

  • Fast #
  • Part #DDW8439
  • Item #1924840
  • Manufacturer Part #DW8439
4.5 out of 5 Customer Rating
Brand image
DEWALT

9 in. Cutting, Metal, Pipelines and Stainless Steel Grinding Wheel

  • Fast #
  • Part #DDW8439
  • Item #1924840
  • Manufacturer Part #DW8439
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 400
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • 3 full sheets of fiberglass for durability and safety
  • Requires Certification

Specifications

Application:
Cutting, Metal, Pipelines, Stainless Steel
Arbor Hole Size:
5/8 in
Blade Thickness (in):
0.125
Color Finish Name:
Yellow, Black
Diameter:
9
Grit Size:
24
Material:
Aluminum Oxide
Number of Tools Included:
1
Product Type:
Grinding Wheel
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
6600
UPC:
028877321882