This product requires certification to purchase.

9 in. Metal Cutting Diamond Wheel

DEWALT

9 in. Metal Cutting Diamond Wheel

  • Fast #
  • Part #DDWAFV8901
  • Item #9622542
  • Manufacturer Part #DWAFV8901
3.7 out of 5 Customer Rating
Brand image
DEWALT

9 in. Metal Cutting Diamond Wheel

  • Fast #
  • Part #DDWAFV8901
  • Item #9622542
  • Manufacturer Part #DWAFV8901
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 660
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Double ended for increased versatility
  • Detachable design allows for easy cleaning
  • Advanced hardening process provides maximum durability
  • Product designed for use in Impact Drivers and Wrenches
  • Requires Certification

Specifications

Application:
Drywall, Wood
Blade Length (in):
9
Blade Material:
Diamond
Product Type:
Wheel
Tool Type:
Nut Driver
Type:
DDWAFV8901
UPC:
885911719964