This product requires certification to purchase.

9.6V Nickel Cadmium Extended Run-Time Battery

DEWALT

9.6V Nickel Cadmium Extended Run-Time Battery

  • Fast #
  • Part #DDW9061
  • Item #505013
  • Manufacturer Part #DW9061
5 out of 5 Customer Rating
Brand image
DEWALT

9.6V Nickel Cadmium Extended Run-Time Battery

  • Fast #
  • Part #DDW9061
  • Item #505013
  • Manufacturer Part #DW9061
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-capacity battery has 25% more run time than compact batteries
  • Powers entire line of DEWALT® 9.6V tools (except Univolt)
  • Allows users to run multiple tools of the same battery pack
  • 1-year free service contract; 3-year limited warranty; 90-day money back guarantee
  • Independently certified to meet applicable standards
  • Requires Certification

Specifications

Battery Type:
NiCad (Nickel-cadmium)
Color Finish Name:
Yellow, Black
Height:
6-9/10 in
Length:
7-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
028876090611
Volts:
9.6V
Weight:
1.05 lb