9IN 10TPI 9110 -5PK
9IN 10TPI 9110 -5PK
Product Details
Product Details
- UP TO 50% LONGER LIFE*: Patented tooth forms optimize chip removal for efficient cutting and long life. *Average performance of DEWALT reciprocating saw blade range vs. prior generation DEWALT blades
- DURABLE BLADE DESIGN: Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
- INCREASED DURABILITY. Tall, thick blade profile adds durability for tough demolition applications
- MADE IN THE U.S.A. WITH GLOBAL MATERIALS
Specifications
- Application:
- Drywall, Wood
- Blade Material:
- Carbide
- Blade Type:
- Reciprocating Saw
- CSA Certified:
- Yes
- Package Quantity:
- Pack of 5
- Type:
- DDWAR9110
- UPC:
- 885911590556