AA Battery Green Beam 3 Spot Laser
AA Battery Green Beam 3 Spot Laser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- +/- 1/8 In. accuracy at 30 ft
- 1 m drop rating
- IP 54 rating
- Locking pendulum
- Integrated magnetic bracket
- Green beam for visibility
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Color Finish Name:
- Yellow, Black
- GSA Approved:
- No
- Height:
- 9-1/4 in
- Length:
- 8-7/10 in
- Material:
- Plastic
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- 3 Spot Laser
- UPC:
- 885911492799
- Weight:
- 3.106 lb
- Width:
- 8-63/100 in