This product requires certification to purchase.

Cordless 20V 5/8 in. Rotary Hammer Kit

DEWALT

Atomic Cordless 20V 5/8 in. Rotary Hammer Kit

  • Fast #
  • Part #DDCH172D2
  • Item #9662495
  • Manufacturer Part #DCH172D2
5 out of 5 Customer Rating
Brand image
DEWALT

Atomic Cordless 20V 5/8 in. Rotary Hammer Kit

  • Fast #
  • Part #DDCH172D2
  • Item #9662495
  • Manufacturer Part #DCH172D2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Shocks active vibration control system reduces vibration felt by the user at the handles comparted to rotary hammers without this feature
  • OSHA table 1 compliant when paired with DWH200D shroud and DWH161D1 dust extractor
  • Mode selector switch: Quickly switch between drill and hammer drill applications
  • Requires Certification

Specifications

Battery Size:
20V
Battery Type:
Li-ion (Lithium-ion)
Chuck Size:
5/8
Chuck Type:
SDS Plus
Collection:
Atomic
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
Handle Material:
Plastic
Handle Type:
L-Handle
Height:
6-15/16
Length:
11-1/8
Material:
Plastic, Rubber, Steel
Number of Pieces:
7 Piece
Power Source:
Battery
RPM:
1060
Tool Type:
Rotary Hammer Kit
UPC:
885911709316
Volts:
20V
Weight:
4.4
Width:
8