1 in. Blue 1/4 in. Plastic Anchor
Bantam 1 in. Blue 1/4 in. Plastic Anchor
Package Quantity Info:
Each: 1 Inner Pack: 10 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Performs well in most base materials
- Anchor body is resistant to corrosion from moisture
- Offered with and without screws (available in kits)
Documents
Specifications
- Collection:
- Bantam
- Color Finish Name:
- Blue
- Diameter:
- 1/4
- Length:
- 1
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Anchor Kit
- Size:
- #10 - #12
- UPC:
- 075352089362