This product requires certification to purchase.

7/8 x 1/2 in. 6 Point Chrome Vanadium Steel Drive Deep Impact Socket

DEWALT

Blackhawk™ 7/8 x 1/2 in. 6 Point Chrome Vanadium Steel Drive Deep Impact Socket

  • Fast #
  • Part #DDWMT88951OSP
  • Item #7055769
  • Manufacturer Part #DWMT88951OSP
3.6 out of 5 Customer Rating
Brand image
DEWALT

Blackhawk™ 7/8 x 1/2 in. 6 Point Chrome Vanadium Steel Drive Deep Impact Socket

  • Fast #
  • Part #DDWMT88951OSP
  • Item #7055769
  • Manufacturer Part #DWMT88951OSP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 1728
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DirectTorque™ technology reduces rounding and extends fastener life
  • Knurled control ring
  • Hard stamped marking
  • Requires Certification

Documents


Specifications

ASME:
ASME B107.1
Application:
Residential
Collection:
Blackhawk™
Color Finish Name:
Polished Chrome Vanadium
Drive Size:
1/2 in
Handle Material:
Brass
Height:
1-9/50 in
Length:
5-2/5 in
Material:
Chrome Vanadium Steel
Number Of Points:
6-point
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Socket Size:
7/8 in
Tool Type:
Socket
UPC:
076174768596
Weight:
0.52 lb