This product requires certification to purchase.

Corded 11.5A 120V Drill Kit

DEWALT

Corded 11.5A 120V Drill Kit

  • Fast #
  • Part #DDW124K
  • Item #495665
  • Manufacturer Part #DW124K
5 out of 5 Customer Rating
Brand image
DEWALT

Corded 11.5A 120V Drill Kit

  • Fast #
  • Part #DDW124K
  • Item #495665
  • Manufacturer Part #DW124K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Durango, CO
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 100% Ball bearing construction provides durability and longer tool life
  • Adjustable front handle and 2-position side handle provide maximum leverage and control
  • Triple gear reduction provides increased torque and reduces gear stress
  • Mechanical-slip clutch in low gear to provide control of reactionary torque
  • Mechanically controlled 2-speed to match rpm/torque to application requirement
  • 21 in overall length provides greater control and leverage
  • Requires Certification

Specifications

AMP:
11.5
Chuck Size:
1/2 in
Chuck Type:
Keyed
Color Finish Name:
Yellow
Corded Cordless:
Corded
ETL Listed:
No
Length:
21 in
Magnetic:
No
Material:
Plastic
Number of Tools Included:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
1200
Tool Type:
Drill Kit
UL Listed:
Yes
UPC:
028876101249
Volts:
120V
Watts:
850 W
Weight:
13.5 lb