Corded 120V 1/2 in. Hammer Drill
Corded 120V 1/2 in. Hammer Drill
Product Details
Product Details
- 7.0 Amp motor for increase performance
- 3.7 Lbs. Lightweight design for extended use and less user fatigue
- 360° side handle with depth rod offers greater control, versatility, and increased depth accuracy
- Compact design (10.3 in length) allows for comfortable use and easy access to tight spaces
- Dual mode - hammer drill/drill for wood, steel or masonry applications
- Two-finger trigger for user comfort
- Variable speed allows for precise hole placement on work surface
- Lock On trigger gives the option to keep the drill running continuously when doing repetitive applications
Specifications
- AMP:
- 7
- CSA Certified:
- No
- Chuck Size:
- 1/2
- Chuck Type:
- Keyed
- Color Finish Name:
- Yellow, Black
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Depth:
- 12-6/25
- Handle Type:
- Side
- Height:
- 2-19/20
- Length:
- 10-3/10
- Material:
- Plastic, Rubber
- Number of Tools Included:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 2800
- Tool Type:
- Hammer Drill
- UL Listed:
- Yes
- UPC:
- 885911292931
- Volts:
- 120V
- Weight:
- 3.85
- Width:
- 2