This product requires certification to purchase.

Corded 5 in. 13A Paddle Switch Grinder 120V 11000 RPM 1700W with 4-1/2 - 5 in. Wheel

DEWALT

Corded 5 in. 13A Paddle Switch Grinder 120V 11000 RPM 1700W with 4-1/2 - 5 in. Wheel

  • Fast #
  • Part #DDWE43114
  • Item #7312814
  • Manufacturer Part #DWE43114
5 out of 5 Customer Rating
Brand image
DEWALT

Corded 5 in. 13A Paddle Switch Grinder 120V 11000 RPM 1700W with 4-1/2 - 5 in. Wheel

  • Fast #
  • Part #DDWE43114
  • Item #7312814
  • Manufacturer Part #DWE43114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 128
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Anti-Rotation E-CLUTCH® System activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor
  • Power Loss Reset® prevents accidental restarts following a power disruption when the tool is left in the "on" in position
  • Dust Ejection System provides durability by ejecting damaging dust and debris particles that enter through the air intake vents
  • 11 TPI
  • Made in USA
  • Requires Certification

Documents


Specifications

AMP:
13
Arbor Hole Size:
5/8 in
CSA Certified:
No
Color Finish Name:
Yellow, Black
Cord Length:
6 ft
Corded Cordless:
Corded
Diameter:
5 in
ETL Listed:
No
Handle Type:
2 Position Side
Height:
5-1/8 in
Horsepower:
2.3 hp
Length:
13 in
Number of Tools Included:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
11000
Tool Type:
Grinder Paddle
UL Listed:
Yes
UPC:
885911471510
Volts:
120V
Watts:
1700 W
Weight:
5.5 lb