This product requires certification to purchase.

Corded 6 in. 13A Trigger Switch Grinder

DEWALT

Corded 6 in. 13A Trigger Switch Grinder

  • Fast #
  • Part #DDWE43116
  • Item #7312812
  • Manufacturer Part #DWE43116
3.1 out of 5 Customer Rating
Brand image
DEWALT

Corded 6 in. 13A Trigger Switch Grinder

  • Fast #
  • Part #DDWE43116
  • Item #7312812
  • Manufacturer Part #DWE43116
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 9,000 RPM rating
  • 13 Amp motor
  • Dust ejection system provides durability by ejecting damaging dust and debris particles that enter through the air intake vents.
  • Manufactured by DEWALT
  • Requires Certification

Specifications

AMP:
13
Color Finish Name:
Black, Yellow
Cord Length:
6 ft
Corded Cordless:
Corded
Diameter:
6 in
ETL Listed:
No
Handle Type:
Side
Horsepower:
2-3/10 hp
Length:
16-1/2 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
9000
Tool Type:
Grinder
UL Listed:
Yes
UPC:
885911471725
Volts:
120V
Watts:
1700 W
Weight:
5.7 lb