Cordless 12V Reciprocating Saw 2 Tool Kit
Cordless 12V Reciprocating Saw 2 Tool Kit
Package Quantity Info:
Each: 1 Case: 4 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DCD710 12 V MAX* 3/8 In. drill/driver features two speed transmission (0-400 / 0-1,500)
- DCS310 12 V MAX* pivot recip saw utilizes 3-position pivot handle for making difficult cuts in confined spaces
- Manufactured by DEWALT
- 3 year limited warranty/1 year free service contract/90 day money back guarantee
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 3-3/8 in
- Length:
- 16-3/4 in
- Number of Tools Included:
- 2
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Saw Type:
- Reciprocating
- UL Listed:
- No
- UPC:
- 885911212205
- Volts:
- 12V
- Weight:
- 7.75 lb