Cordless 20V 1/2 in Hammer Drill

Part #DDCD985M2  |  Item #4601780  |  Manufacturer Part #DCD985M2

$350.07 EACH

Chuck Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 4
  • Pallet: 64

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • DEWALT® 20V Max XR premium lithium ion batteries offer longer tool run-time and enhanced durability
  • Three-speed, all-metal transmission matches the tool to task for fastest application speed and improved run time
  • Heavy-duty 1/2" metal ratcheting chuck with carbide inserts provides superior bit gripping strength
  • LED light with 20-second delay after trigger release
  • High power, high efficiency motor delivers 535 unit watts out of max power for superior performance in all drilling and fastening applications

Specifications

AMP: 4

Application: Drilling

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Chuck Size: 1/2 in

Chuck Type: Ratcheting

Color Finish: Black, Yellow

Color Finish Category: Blacks

Corded Cordless: Cordless

ETL Listed: No

Height: 4-7/8 in

Length: 13-3/50 in

Material: Metal, Plastic

Power Source: Battery

RPM: 2000

Tool Type: Hammer Drill

Type: DDCD985M2

UL Listed: No

Volts: 20V

Weight: 11.6