Cordless 20V Circular Saw 5 Tool Kit
Cordless 20V Circular Saw 5 Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DCD996 has a DEWALT-built high power, high efficiency brushless motor that delivers up to 75% more runtime vs. 18V NiCad brushed motors
- DCF887 has a DEWALT built brushless motor for longer run time
- DCS570 uses a 7-1/4 in blade to provide 2-9/16 in Cutting Capacity at 90 degrees
- DCS367 has a variable speed trigger with 0-2900 SPM
- DCD996 has a Heavy duty 1/2 in ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
- DCF887 has 3-speed settings for versatility with Precision Drive for added control
- DCS570 has runtime to complete 330 crosscuts in 2x4 (pine)
- DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens
Documents
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Lithium
- Case Included:
- Yes
- Chuck Size:
- 1/2 in
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 13-3/8 in
- Length:
- 26-1/2 in
- Lumens:
- 110
- Material:
- Metal
- Number of Tools Included:
- 4
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 5200
- Saw Type:
- Reciprocating
- UL Listed:
- Yes
- UPC:
- 885911459044
- Volts:
- 20V
- Weight:
- 29.1 lb
- Width:
- 8-47/50 in