Cordless 20V Lithium-ion Battery Band Saw Tool Kit
Cordless 20V Lithium-ion Battery Band Saw Tool Kit
Product Details
Product Details
- Tool requires dual switch activation, a PERFORM & PROTECT™ feature
- 5 in. cutting capacity
- 4 in. cut capacity cuts up to 4 in. SCH 40 pipe and double strut
- DEWALT-built brushless motor for performance and durability
- Integrated hang hook allows user to hang the saw without damaging the front handle or base
- Tool less blade changing lever loosens blade tension for easy blade changes
- Blade speed control dial allows user to tailor the speed of the unit to the application
- LED Work Light with 20 second delay illuminates dark work surfaces for accurate cutting
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Blade Length (in):
- 44-87/100
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 5 in
- Height:
- 17
- Length:
- 20-3/4
- Number of Tools Included:
- 6
- Portable:
- Yes
- Saw Type:
- Band
- Tool Type:
- Band Saw
- UL Listed:
- Yes
- UPC:
- 885911595308
- Variable Speed:
- Yes
- Volts:
- 20V
- Weight:
- 13.1