Cordless 60V FLEXVOLT® Reciprocating Saw Bare Tool
Cordless 60V FLEXVOLT® Reciprocating Saw Bare Tool
Product Details
Product Details
- 1-1/8 in Stroke length
- Power of corded with the freedom of cordless
- 3000 Spm and a 1-1/8 in. Stroke length for fast and efficient cutting
- LED light helps to illuminate dark jobsite work areas
- Rubber overmold grip for comfort
- Keyless lever-action blade clamp for quick and easy blade changes
- Variable speed trigger allows user to instantly control speed
- Pivoting shoe provides leverage for different applications
- Used in metal cutting wood cutting
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 60V
- Battery Type:
- Lithium
- Chuck Type:
- Keyless
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 6-4/5
- Length:
- 17-29/40
- Material:
- Rubber
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 3000
- Saw Type:
- Reciprocating
- UL Listed:
- No
- UPC:
- 885911455558
- Variable Speed:
- Yes
- Volts:
- 60V
- Weight:
- 7.8