DEWALT 1000 PSI POWER CLEANER
DEWALT 1000 PSI POWER CLEANER
Product Details
Product Details
- MORE PRESSURE: 18X the pressure of a garden hose
- POWER THROUGH: Up to 37 minutes of runtime¹
- GARDEN HOSE COMPATIBLE: Attach to garden hose or draw from any fresh water source with self-priming
- VARIABLE SPEED CONTROL: 2 speed selector for power or runtime
- HIGH QUALITY CLEANING: Easily apply clinging foam with included foam cannon
- FAST MULTI-FUNCTION ADJUSTMENT: Onboard storage for quick-connect nozzles
- ERGONOMICALLY DESIGNED FOR COMFORT: Adjustable and padded shoulder strap for comfort while in use
Documents
Specifications
- Battery Size:
- 60V
- Battery Type:
- Li-ion (Lithium-ion)
- Depth:
- 25-39/1000
- Height:
- 6-287/500
- Material:
- Plastic
- Number of Pieces:
- 12 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Product Type:
- Pressure Washer
- Type:
- DDCPW1000X1
- UPC:
- 885911956352
- Volts:
- 60V
- Weight:
- 14.771
- Width:
- 12-87/1000