DEWALT 20V ATOMIC IMPACT DRIVER KIT
DEWALT 20V ATOMIC IMPACT DRIVER KIT
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Maneuver With Ease - Compact, under 4 in. design for optimized ergonomics and access to difficult-to-reach spots
- High-Performance Brushless Motor - Drive large-diameter screws with 1,825 in-lb. of max torque and 3,250 rpm.
- Pro-Level Control - Work precisely with a variable 3-speed trigger.
- Brighten Work Areas - Help enhance visibility in dimly lit spaces with the integrated 3-LED work light.
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Li-ion (Lithium-ion)
- Corded Cordless:
- Cordless
- Type:
- DDCF850E1
- UPC:
- 885911801331