DEWALT 20V MAX 2-KIT
DEWALT 20V MAX 2-KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Over 2 In. Shorter In Length** - Tackle tough jobs with DCD793b designed compact at only 6.38 in. (tool head length only)
- Up To 16% More Power† - Take on a variety of drilling applications with the DCD793B that delivers 404 uwo† and up to 1,650 rpm
- Illuminate Dim Workspaces - Brighten low-light areas with these tools featuring onboard LEDs
- Compact Design - Complete jobs in small areas with the DCF840B that is only 5.15 in. in length
- High-performance brushless motor delivers 1,700 in-lbs. of torque and 3,200 rpm to drive large-diameter screws
- 20V MAX* Compatible - As a part of the 20V MAX* system of 300+ products, these tools are compatible with all 20V MAX* batteries and chargers
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Li-ion (Lithium-ion)
- Corded Cordless:
- Cordless
- Type:
- DDCK227D2
- UPC:
- 885911907019