DEWALT 26IN W 4-DRAWER CABINET
DEWALT 26IN W 4-DRAWER CABINET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-Duty Drawer Slides - Stay organized with full-extension, soft-close single-slide drawers designed to support up to 100 lbs. and heavy-duty double-slide drawers capable of holding up to 150 lbs.
- Secure Contents - Safeguard tools and valuables with an internal keyed locking system.
- Mobile Design - Move about the jobsite or work area with a full-grip tubular side handle.
- Heavy Load Capacity - Store and stabilize heavy loads with 6 in. x 2 in. over-toe locking casters engineered to support up to 2,000 lbs.
- Surface Protection - Help avoid dents and dings to your tools and surfaces with a pre-cut embossed top mat and drawer liners.
- Strong Construction - Take advantage of a 18/20 gauge steel construction that helps provide long lasting strength and durability.
- Custom Organization - Customize how you organize with the included metal rail, power tool holster, and a 2-pack of bins.
- Part of the DEWALT Metal Storage System - Customize your metal storage solution with additional accessories like charger mounts, bins, hooks and more (each sold separately).
Specifications
- Tool Type:
- Cabinet
- Type:
- DDWST27042
- UPC:
- 885911921169