This product requires certification to purchase.

DEWALT DCHJ102BD1 WOMENS HYBRID HEATED JACKET

DEWALT

DEWALT DCHJ102BD1 WOMENS HYBRID HEATED JACKET

  • Fast #
  • Part #RDCHJ102BD12X
  • Item #11623297
  • Manufacturer Part #DCHJ102BD1-2X
4.6 out of 5 Customer Rating
Brand image
DEWALT

DEWALT DCHJ102BD1 WOMENS HYBRID HEATED JACKET

  • Fast #
  • Part #RDCHJ102BD12X
  • Item #11623297
  • Manufacturer Part #DCHJ102BD1-2X
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3 core heat zones keep you warm
  • Quilted polyester shell with knit shoulders and sleeves is designed for wind resistance, warmth and style
  • Fleece liner adds a cozy fit while the taffeta lined sleeves all you to easily remove and put on the jacket
  • Zipper front closure includes a zipper garage for comfort under your chin
  • Accessible button for temperature and power control
  • Securely store your essentials in various zippered pockets, including a left chest vertical zip pocket and lower front side hand warmer pockets.
  • Insulated and lightweight, the jacket is packable perfect for on-the-go adventures, sporting events, and outdoor job sites
  • Powered by a DEWALT 20v battery, this vest offers three adjustable heat settings to keep you warm throughout the day
  • Requires Certification

Documents


Specifications

Battery Size:
20V
Battery Type:
Li-ion (Lithium-ion)
Clothing Size:
2X
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
12-1/5
Length:
20-9/10
Material:
Synthetic, Cotton
Material Type:
Polyester
Product Type:
Jacket
Reusable:
Yes
Type:
RDCHJ102BD12X
UPC:
674326382913
Volts:
20V
Weight:
5
Width:
3-9/10