This product requires certification to purchase.

DEWALT DCHV095BD1 MENS LIGHTWEIGHT HEATED PUFFER VEST

DEWALT

DEWALT DCHV095BD1 MENS LIGHTWEIGHT HEATED PUFFER VEST

  • Fast #
  • Part #RDCHV095BD12X
  • Item #11623310
  • Manufacturer Part #DCHV095BD1-2X
5 out of 5 Customer Rating
Brand image
DEWALT

DEWALT DCHV095BD1 MENS LIGHTWEIGHT HEATED PUFFER VEST

  • Fast #
  • Part #RDCHV095BD12X
  • Item #11623310
  • Manufacturer Part #DCHV095BD1-2X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Powered by a DEWALT 20v battery, this vest offers three adjustable heat settings to keep you warm throughout the day
  • Quilted polyester shell is designed to repel water and resist wind, ensuring you stay dry and comfortable
  • Securely store your essentials in various waterproof pockets, including a left chest vertical zip pocket and lower front side hand warmer pockets
  • Insulated and lightweight, the vest is perfect for on-the-go adventures, sporting events, and outdoor job sites
  • Zip this vest into the DEWALT DRW21-3 rain jacket to create a hi-vis, heated system that enhances both visibility and warmth on cold, rainy days
  • Requires Certification

Documents


Specifications

Battery Size:
20V
Battery Type:
Li-ion (Lithium-ion)
Clothing Size:
2X
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
12-1/5
Length:
20-9/10
Material:
Synthetic
Material Type:
Polyester
Product Type:
Vest
Reusable:
Yes
Type:
RDCHV095BD12X
UPC:
674326382944
Volts:
20V
Weight:
5
Width:
3-9/10