DEWALT DCHV095BD1 MENS LIGHTWEIGHT HEATED PUFFER VEST
DEWALT DCHV095BD1 MENS LIGHTWEIGHT HEATED PUFFER VEST
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powered by a DEWALT 20v battery, this vest offers three adjustable heat settings to keep you warm throughout the day
- Quilted polyester shell is designed to repel water and resist wind, ensuring you stay dry and comfortable
- Securely store your essentials in various waterproof pockets, including a left chest vertical zip pocket and lower front side hand warmer pockets
- Insulated and lightweight, the vest is perfect for on-the-go adventures, sporting events, and outdoor job sites
- Zip this vest into the DEWALT DRW21-3 rain jacket to create a hi-vis, heated system that enhances both visibility and warmth on cold, rainy days
Documents
Specifications
- Battery Size:
- 20V
- Battery Type:
- Li-ion (Lithium-ion)
- Clothing Size:
- M
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 12-1/5
- Length:
- 20-9/10
- Material:
- Synthetic
- Material Type:
- Polyester
- Product Type:
- Vest
- Reusable:
- Yes
- Type:
- RDCHV095BD1M
- UPC:
- 674326382975
- Volts:
- 20V
- Weight:
- 5
- Width:
- 3-9/10