DEWALT DPG70 TEXTURED RUBBER COATED GRIPPER GLOVE
DEWALT DPG70 TEXTURED RUBBER COATED GRIPPER GLOVE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Textured palm for extra grip, wet or dry.
- Breathable knit back for a comfortable fit in hot weather.
- Ergonomically designed for superior fit and feel.
- Seamless fit provides maximum flexibility and high dexterity.
Documents
Specifications
- Coating:
- Latex
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Glove Size:
- L
- Glove Type:
- Coated
- Height:
- 3-1/2
- Length:
- 10-1/2
- Material:
- Synthetic, Latex
- Material Type:
- Polyester
- Reusable:
- Yes
- Thickness:
- 10 ga
- Type:
- RDPG70L3PK
- UPC:
- 674326221939
- Width:
- 6