DEWALT DPG749 TWO-TONE TOUCHSCREEN COLD WEATHER GLOVE
DEWALT DPG749 TWO-TONE TOUCHSCREEN COLD WEATHER GLOVE
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 40g Thinsulate™ thermal lining for warmth and comfort
- Synthetic leather padded palm and reinforced thumb saddle provide grip, cushioning and durability
- Hook and loop closure for a secure fit
- Neoprene knuckle guards provide flexibility and abrasion resistance
- Reinforced thumb saddle
- Touchscreen capable fingertips allow you to use devices without removing gloves so you can be protected and productive in the cold
Documents
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Glove Size:
- M
- Glove Type:
- Cold Weather
- Height:
- 1-3/4
- Length:
- 10-1/2
- Material:
- Synthetic, Nylon, Plastic, Spandex
- Material Type:
- Polyester, Polyurethane, PVC
- Reusable:
- Yes
- Type:
- RDPG749M
- UPC:
- 674326385419
- Width:
- 4-1/4