DEWALT DRW21-3 TYPE R CLASS 3 RIPSTOP WIND AND RAIN JACKET
DEWALT DRW21-3 TYPE R CLASS 3 RIPSTOP WIND AND RAIN JACKET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Waterproof Ripstop polyester shell with a mesh liner, provides a robust defense against harsh elements while ensuring comfort and functionality
- Segmented reflective tape enhances visibility in low-light conditions, ensuring safety on the job while maintaining a flexible and breathable fit
- Zipper front closure, combined with a hook-and-loop storm flap, bottom snap, and adjustable hem with toggle, ensures a secure fit and superior waterproofing
- Can be easily packed away into its own hood or reversed into the lower front zipper pocket, making it easy to store and transport when not in use
- The DEWALT DCHV095 heated vest can be zipped into the jacket as an additional level of warmth to provide comfort on those cold and rainy days
Documents
Specifications
- Clothing Size:
- 3X
- Color Finish Name:
- Hi-Viz Green
- Height:
- 2-1/5
- Length:
- 13-99/100
- Material:
- Synthetic
- Material Type:
- Polyester
- Product Type:
- Rainwear
- Reusable:
- Yes
- Type:
- RDRW213ZGR3X
- UPC:
- 674326383019
- Width:
- 10-19/100