This product requires certification to purchase.

DEWALT DRW21-3 TYPE R CLASS 3 RIPSTOP WIND AND RAIN JACKET

DEWALT

DEWALT DRW21-3 TYPE R CLASS 3 RIPSTOP WIND AND RAIN JACKET

  • Fast #
  • Part #RDRW213ZGRM
  • Item #11623382
  • Manufacturer Part #DRW21-3ZGR-M
5 out of 5 Customer Rating
Brand image
DEWALT

DEWALT DRW21-3 TYPE R CLASS 3 RIPSTOP WIND AND RAIN JACKET

  • Fast #
  • Part #RDRW213ZGRM
  • Item #11623382
  • Manufacturer Part #DRW21-3ZGR-M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Waterproof Ripstop polyester shell with a mesh liner, provides a robust defense against harsh elements while ensuring comfort and functionality
  • Segmented reflective tape enhances visibility in low-light conditions, ensuring safety on the job while maintaining a flexible and breathable fit
  • Zipper front closure, combined with a hook-and-loop storm flap, bottom snap, and adjustable hem with toggle, ensures a secure fit and superior waterproofing
  • Can be easily packed away into its own hood or reversed into the lower front zipper pocket, making it easy to store and transport when not in use
  • The DEWALT DCHV095 heated vest can be zipped into the jacket as an additional level of warmth to provide comfort on those cold and rainy days
  • Requires Certification

Documents


Specifications

Clothing Size:
M
Color Finish Name:
Hi-Viz Green
Height:
2-1/5
Length:
13-99/100
Material:
Synthetic
Material Type:
Polyester
Product Type:
Rainwear
Reusable:
Yes
Type:
RDRW213ZGRM
UPC:
674326383033
Width:
10-19/100