DEWALT TYPE II HELMET VISOR
DEWALT TYPE II HELMET VISOR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made for use with DPG22 helmets
- Premium coating on AF+ lenses meets “X” anti-fog performance requirements
- Meets ANSI Z87.1+ impact protection
- Can be worn with most eyewear
- 99% UV Protection
Documents
Specifications
- Height:
- 4-1/2
- Length:
- 9-1/2
- Product Type:
- Accessories
- Reusable:
- Yes
- Type:
- RDPG22SH90
- UPC:
- 674326380193
- Weight:
- 0.2219
- Width:
- 5-1/2