DIGIT LASER DET & CLMP
DIGIT LASER DET & CLMP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 220-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with all rotary lasers (Interior, exterior, visible, & invisible) - extending the operating range of most lasers to over 1000 Ft.
- 100% waterproof design - when it's dropped in concrete, hose it off
- Heavy-duty clamp for jobsite durability
- Durable windows help prevent nail and screw puncture
- Front and rear LCD displays for easy viewing
- Adjustable volume control: high, low, and mute: 110dBA (high) can be heard on the noisiest jobsites
- Automatic shutoff turns off detector if inactive for 30 minutes to conserve battery life
Specifications
- Automatic Shut-Off:
- Yes
- Battery Size:
- 9V
- Color Finish Name:
- Yellow, Black
- Height:
- 3 in
- Length:
- 10-1/4 in
- Material:
- Xenoy
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 028877376141
- Weight:
- 1.25 lb