14-1/8 x 1-1/8 in. Combination Wrench
DirectTorque™ 14-1/8 x 1-1/8 in. Combination Wrench
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24 Pallet: 336-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 72 teeth provide 5 degree arc swing
- Full Polish Chrome
- Stamped hashmark pattern on wrench handle provides added grip points
- Sizes stamped twice on both sides of wrench handle for easier size identification.
- 15° offset open end allows an increased range of arc swing in tight spaces
- Direct torque & trade technology helps prevent rounding of fasteners
- Full lifetime warranty
- Stamped markings provide permanent visibility to prevent wear over time
Specifications
- Collection:
- DirectTorque™
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Length:
- 14-1/8 in
- Number Of Points:
- 12-point
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Size:
- 1-1/8 in
- UPC:
- 076174752328
- Weight:
- 1.48 lb
- Width:
- 2-3/16 in
- WrenchType:
- Combination