20-3/32 in. Combination Wrench 1-7/16 in.
DirectTorque™ 20-3/32 in. Combination Wrench 1-7/16 in.
Product Details
Product Details
Documents
Specifications
- Collection:
- DirectTorque™
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Length:
- 20-3/32
- Material:
- Steel
- Number Of Points:
- 12-point
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Size:
- 1-7/16 in
- UPC:
- 076174744460
- Weight:
- 2.69
- Width:
- 2-31/32
- WrenchType:
- Combination