This product requires certification to purchase.

DROP POINT POCKET KNIFE

DEWALT

DROP POINT POCKET KNIFE

  • Fast #
  • Part #DDWHT10993
  • Item #11406412
  • Manufacturer Part #DWHT10993
4.4 out of 5 Customer Rating
Brand image
DEWALT

DROP POINT POCKET KNIFE

  • Fast #
  • Part #DDWHT10993
  • Item #11406412
  • Manufacturer Part #DWHT10993
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quick-flip open - access the blade quickly with a flick of the wrist.
  • Smooth operation - get smooth, consistent action with ball bearing pivot.
  • Stainless-steel blade - help ensure high-performance with rust-resistant, stainless-steel that helps promote blade longevity.
  • Secure liner lock - help avoid accidents with strong and reliable liner lock.
  • Comfortable carry - take on tough jobs with an ergonomically-designed slim handle and reversible deep carry wire pocket clip.
  • Durable design - resist wear-and-tear with a high-strength metal handle that delivers lasting durability.
  • Extra-long blade length - complete demanding jobs with a 3.3 in. blade length.
  • Integrated tether hole - tether when working at height with integrated tethering capability.
  • Requires Certification

Specifications

Blade Length (in):
3-3/10
Blade Material:
Stainless Steel
Color Finish Name:
Black, Yellow
Handle Length (in):
4-49/100
Handle Material:
Aluminum
Handle Type:
Ergonomic
Height:
4/5
Length:
10-1/10
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Pocket Knife
Type:
DDWHT10993
UPC:
761741099318
Width:
3-1/2