DW 226PC MECHANICS TOOL SET TS2.0
DW 226PC MECHANICS TOOL SET TS2.0
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Access Tough Spots – Take on jobs in tight spaces with a versatile 72-tooth ratchet
- Reinforced Grip – Help prevent rounding with direct torque technology that provides a solid grip
- Limit Slippage – Get secure handling with knurled rings that help provide control
- Quick-Read Markings – Get at-a-glance visibility to stamped markings
- TOUGHSYSTEM Compatible – Attach the included TOUGHSYSTEM 2.0 Large Toolbox to expand your TOUGHSYSTEM storage solution
- Sturdy Construction – Tackle demanding jobsite conditions with a full offering of sockets and ratchets built of high-quality materials
Specifications
- Case Included:
- Yes
- Tool Type:
- Wrench Set
- Type:
- DDWMT45430H
- UPC:
- 076174454307