DW 41IN 6-DWR CHEST
DW 41IN 6-DWR CHEST
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Proudly Made In Sedalia, MO with global materials
- Gas struts support opening and closing of lid
- Chest comes with the DEWALT Metal Rail mounted inside the chest and a Battery Rail that organizes up to four DEWALT batteries (DEWALT 12V MAX, DEWALT 20V MAX, or DEWALT FLEXVOLT batteries)
- Additional accessories like a charger mount, bins, standard hooks and more are available to customize and maximize your storage space (each sold separately)
- Full-extension soft-close, ball-bearing drawer slides support up to 100-150 lbs.
- Drawers with double slides support up to 150 lbs.
- Internal keyed locking system for security
- Six-outlet power strip with 2 USBs for convenient charging
Specifications
- Tool Type:
- Chest
- Type:
- DDWST41061
- UPC:
- 885911921138