DW 52IN 8-DWR CABINET
DW 52IN 8-DWR CABINET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Proudly Made In Sedalia, MO with global materials
- 18/20 gauge steel for long lasting strength and durability
- Cabinet comes with two DEWALT Metal Rails that mount to the side of the cabinet and two Power Tool Holsters
- Additional accessories like a charger mount, bins, standard hooks and more are available to customize and maximize your storage space (each sold separately)
- Full-extension soft-close, ball-bearing drawer slides supports 100 - 150 lbs.
- Drawers with double slides support up to 150 lbs.
- Internal keyed locking system for security
- 6 in. x 2 in. over toe locking casters support up to 2000 Lbs.
Specifications
- Tool Type:
- Cabinet
- Type:
- DDWST52082
- UPC:
- 885911921107