This product requires certification to purchase.

DWMT 1/2 DR IM DP SKT 6PT 1 5/16

DEWALT

DWMT 1/2 DR IM DP SKT 6PT 1 5/16

  • Fast #
  • Part #DDWMT17230B
  • Item #7312371
  • Manufacturer Part #DWMT17230B
3.1 out of 5 Customer Rating
Brand image
DEWALT

DWMT 1/2 DR IM DP SKT 6PT 1 5/16

  • Fast #
  • Part #DDWMT17230B
  • Item #7312371
  • Manufacturer Part #DWMT17230B
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20 Pallet: 880
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Heat treated CR-440 steel.
  • High visibility laser etched markings
  • Black oxide coating
  • DirectTorque™ Technology
  • O-ring and retaining pin compatible
  • Requires Certification

Specifications

Application:
Mechanical
Color Finish Name:
Black Oxide
Drive Size:
1/2 in
Material:
Steel
Material Type:
CR-440
Number Of Points:
6-point
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Socket Size:
1-5/16 in
Tool Type:
Socket
UL Listed:
No
UPC:
076174172300