DWMT CW 12 MM
DWMT CW 12 MM
Product Details
Product Details
- Stamped hashmark pattern on wrench handle provides added grip points
- Longer panel design gives more torque during use
- Full Polish Chrome
- 13 degree offset box end for knuckle clearance
- Sizes stamped twice on both sides of wrench handle for easier size identification
Specifications
- Color Finish Name:
- Silver
- Height:
- 47/50
- Length:
- 10-1/25
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Combination Wrench
- Type:
- DDWMT72213OSP
- UPC:
- 076174722130
- Weight:
- 0.181