DXL™ 5-in-1 Modular Workstation
DXL™ 5-in-1 Modular Workstation
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Innovative 30 in modular workstation - combine a dolly, a 30 in 2-drawer unit, (2) 30 in deep drawer units, and a functional worktop for a comprehensive industry solution.
- Secure essentials - help protect tools and equipment with the ability to secure drawers together using a padlock-eye and the integrated metal bar.
- Ample storage - help maximize storage potential on the jobsite with 2 deep drawers that provide ample space for heavy-duty tools.
- Convenient height - comfortably work around the jobsite with this ergonomically designed tower.
- Optimize organization - stay organized with the included removable dividers, or TOUGHSYSTEM 2.0 deep and shallow tool trays, foam inserts, and tool sets (each sold separately).
- Smooth-open, secure-shut drawers - keep drawers locked in place with metal ball-bearing slides and automatic quick-latching mechanism.
- Quick access to tools - hang power tools or accessories on the side metal racks for quick accessibility on the job.
- Easy-load advantage - utilize space efficiently with the mobility of modular units that allow users to work directly from their truck bed when needed.
Specifications
- Brand Model Compatibility:
- DXL
- Color Finish Name:
- Yellow, Black
- Material:
- Plastic
- Number of Compartments:
- 2
- Type:
- DDWST60510
- UPC:
- 885911981002