This product requires certification to purchase.

Safety Glasses with Smoke Lens

DEWALT

Excavator™ Safety Glasses with Smoke Lens

  • Fast #
  • Part #RDPG1042D
  • Item #7107893
  • Manufacturer Part #DPG104-2D
5 out of 5 Customer Rating
Brand image
DEWALT

Excavator™ Safety Glasses with Smoke Lens

  • Fast #
  • Part #RDPG1042D
  • Item #7107893
  • Manufacturer Part #DPG104-2D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lightweight, Full Frame.
  • Self-Adjusting, Vented Rubber Nosepiece.
  • Dual Mold Rubber temple grips.
  • Impact Resistant Polycarbonate Lenses.
  • Safety glass exceeds ANSI Z87.1+ standards.
  • Provides 99.9% UVA/UVB protection.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1+
CE Approved:
No
Collection:
Excavator™
Color Finish Name:
Black
Glasses Frame Color:
Black
Glasses Lens Color:
Smoke
Height:
1-1/2 in
Length:
7 in
Material:
Plastic
Material Type:
Polycarbonate
UPC:
674326284514
Weight:
0.2 lb
Width:
3 in