1/2 in. Stud and Joist Drill Kit with 1 Battery
Flexvolt™ 1/2 in. Stud and Joist Drill Kit with 1 Battery
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 2 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 60 V Brushless motor for increase power and runtime
- Power of a cord with cordless freedom
- Adjustable bail handle and 2-position side handle for leverage and control
- 2 variable speed ranges (0-300 / 0 to 1250 rpm) to match appropriate speed to the application
- E-clutch is a perform and protect feature that detects reactionary torque caused by a bind-up or stall and reduces speed to a manageable level until control is regained.
- Metal-gear housing for jobsite durability and increased reliability
- The DEWALT perform and protect line of power tools is designed to provide a high level of one or more of the following: control, dust containment, or low vibration, without
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyed
- Collection:
- Flexvolt™
- Color Finish Name:
- Yellow, Black
- Height:
- 20-3/8 in
- Length:
- 16 in
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 1250
- Tool Type:
- Drill
- UL Listed:
- No
- UPC:
- 885911452748
- Volts:
- 60V
- Weight:
- 21.8 lb