This product requires certification to purchase.

FLEXVOLT BATRY WITH CRGR

DEWALT

FLEXVOLT BATRY WITH CRGR

  • Fast #
  • Part #DDCB606C
  • Item #9340238
  • Manufacturer Part #DCB606C
5 out of 5 Customer Rating
Brand image
DEWALT

FLEXVOLT BATRY WITH CRGR

  • Fast #
  • Part #DDCB606C
  • Item #9340238
  • Manufacturer Part #DCB606C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Pallet: 72
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Power And Runtime - Take on tough applications and help maximize productivity with a 6Ah capacity.
  • State-Of-Charge - Get quick visibility to your battery's state-of-charge with the LED indicator to help avoid interruptions.
  • Dual-Voltage Flexible Technology - Maximize the performance of your 20V MAX* and 60V MAX* tools with this battery that automatically switches voltage when you change your tools.
  • Requires Certification

Specifications

Battery Size:
20V, 6AH
Battery Type:
Li-ion (Lithium-ion)
Brand Model Compatibility:
20V MAX* Tools
Type:
DDCB606C
UPC:
885911719865