This product requires certification to purchase.

Concrete 9 in. Cutting Wheel

DEWALT

Flexvolt® Concrete 9 in. Cutting Wheel

  • Fast #
  • Part #DDWAFV8900
  • Item #7802571
  • Manufacturer Part #DWAFV8900
3.7 out of 5 Customer Rating
Brand image
DEWALT

Flexvolt® Concrete 9 in. Cutting Wheel

  • Fast #
  • Part #DDWAFV8900
  • Item #7802571
  • Manufacturer Part #DWAFV8900
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1 Blade thickness
  • Segmented diamond cutting edge for long life in concrete cutting and scoring
  • Optimized design for FLEXVOLT® Cutoff Saw (DCS690), for long runtime and maximum productivity on the jobsite
  • Grit type Diamond
  • Arbor type 7/8 in
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Concrete
Arbor Hole Size:
7/8 in
Collection:
Flexvolt®
Cutting Capacity:
3-1/4 in
Diameter:
9 in
Material:
Diamond
Number of Pieces:
1 Piece
Product Type:
Cutting Wheel
RPM:
6600
UL Listed:
No
UPC:
885911542104
Weight:
0.575 lb