This product requires certification to purchase.

Cordless 15A 7-1/4 in. 20/60V Circular Saw Tool Kit

This product has been replaced by

60V MAX 7-1/4 BRUSHLES CIRC SAW KIT
DEWALT 60V MAX 7-1/4 BRUSHLES CIRC SAW KIT
Manufacturer Part #DCS578X1
DEWALT

Flexvolt® Cordless 15A 7-1/4 in. 20/60V Circular Saw Tool Kit

  • Fast #
  • Part #DDCS575T1
  • Item #7170258
  • Manufacturer Part #DCS575T1
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

60V MAX 7-1/4 BRUSHLES CIRC SAW KIT
DEWALT 60V MAX 7-1/4 BRUSHLES CIRC SAW KIT
Manufacturer Part #DCS578X1
DEWALT

Flexvolt® Cordless 15A 7-1/4 in. 20/60V Circular Saw Tool Kit

  • Fast #
  • Part #DDCS575T1
  • Item #7170258
  • Manufacturer Part #DCS575T1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Electric brake, top handle
  • Runtime: delivers up to 339 cuts per charge in 2 in. X 4 in. SPF lumber
  • 60V MAX
  • Electronic brake stop the blade after the trigger is released
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium
Collection:
Flexvolt®
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
Cutting Capacity:
2-1/8 in
Depth:
2-9/16
Diameter:
7-1/4
ETL Listed:
No
Height:
11-1/2
Length:
15-43/100
Number of Tools Included:
1
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
5800
Saw Type:
Circular
Tool Type:
Circular Saw
UL Listed:
No
UPC:
885911465434
Volts:
20/60V
Watts:
1600
Weight:
7.6