GENERAL PURPOSE & DEMO COMBO 3PC
GENERAL PURPOSE & DEMO COMBO 3PC
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 1100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up To 7X The Life When Cutting Nails* - Cut through common construction materials with a high-performance coating that delivers up to 7X the life when cutting nail-embedded wood*.
- PLUNGEPOINT Tip - Take on precision applications with the PLUNGEPOINT Tip designed for quick and precise plunge cuts.
- Durable Bi-Metal Construction - Featuring a high-speed steel cutting edge designed to withstand repeated nail strikes when working in common construction materials.
- TOOL-FREE BLADE CHANGE - Change blades without the need of an adaptor with the Universal Fitment Blade Connection System**.
Specifications
- Product Type:
- Oscillating Blade
- Type:
- DDWA4258C3
- UPC:
- 885911962551